https://www.bdiexpress.com/medias/INDMAGHUBXXX-600-FB-SCRW-MA-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODh8aW1hZ2UvanBlZ3xhR1F5TDJoa015OHhNRGN4TlRrNE9Ua3pOREV4TUM5SlRrUk5RVWRJVlVKWVdGaGZOakF3WDBaQ1gxTkRVbGRmVFVGZlMxZGZNekF3ZURNd01DNXFjR2N8ZjE5ZGJlZjk5MWU3Zjc2MDlmNThkNjdkNDM5ODk2YTg1YzlmMzViMWRlODU4ZmRmYTBlNjJiY2JjMTZhNjI5OA
MAGNALOY COUPLING
MAGNALOY COUPLING
600 HUB 1-7/8X1/2
MAGNALOY COUPLING MAGNALOY COUPLING
Description
600 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA JAW COUPLING
Jaw Coupling Hub; 1-7/8" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Part #
M60012816
BDI #
601961
Details
314.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/600-HUB-1-7-8X1-2/p/601961
Your Price
$ 314.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
600
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Long Description
Jaw Coupling Hub; 1-7/8" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
Hub Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.975 Inch | 151.765 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh