https://www.bdiexpress.com/medias/INDL-JHUBXXX-AL-FB-SCRW-AL-2J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MzN8aW1hZ2UvanBlZ3xhR05qTDJoaU5DOHhNRGN4TmpBek1UazNOVFExTkM5SlRrUk1MVXBJVlVKWVdGaGZRVXhmUmtKZlUwTlNWMTlCVEY4eVNsOHpNREI0TXpBd0xtcHdad3w3NzRkNzRjNmEzN2M3MTgxMTcyZDEyMjQ3M2YyODNkYWRhMmY5NjZiMjY5NmFhOThkMzlkOGUyNzE4OWE4NDFl
TIMKEN LOVEJOY
TIMKEN LOVEJOY
AL070 3/8 NKW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
AL070-HUB-3/8-NKW
Jaw Coupling Hub; 3/8" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; AL070 Size or Series; Set Screw; Aluminum; 14000 Maximum Speed; NBR 43.2 | Hytrel 114In-Lbs Torque
Part #
AL070-HUB-3/8-NKW
BDI #
592564
Details
20.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/AL070-3-8-NKW/p/592564
Your Price
$ 20.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.036
EAN
0685144104663
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
AL070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
14000
Torque
NBR 43.2 | Hytrel 114In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.08
Long Description
Jaw Coupling Hub; 3/8" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; AL070 Size or Series; Set Screw; Aluminum; 14000 Maximum Speed; NBR 43.2 | Hytrel 114In-Lbs Torque
Outside Diameter
1.36 Inch | 34.544 Millimeter
Hub Diameter
1.36 Inch | 34.544 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh