Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL090 3/4 3/16X3/32 KW https://www.bdiexpress.com/medias/INDL-JHUBXXX-AL-FB-SCRW-AL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODh8aW1hZ2UvanBlZ3xhRGxqTDJnMU1TOHhNRGN4TmpBek1qYzVORFkxTkM5SlRrUk1MVXBJVlVKWVdGaGZRVXhmUmtKZlUwTlNWMTlCVEY5TFYxOHpNREI0TXpBd0xtcHdad3wzNGUyMDI5ZDgyMzdkOGQzMWE1MmZmMjQzYWNiMTcxYTBmMDcwZGQzZjEzOWRiYTAxMGU2NTA5MzYzMzYyNzM2
592623 Jaw Hub 

TIMKEN LOVEJOY TIMKEN LOVEJOY

AL090 3/4 3/16X3/32 KW

Description

AL090 3/4 3/16X3/32 KW COUPLING HUB

Jaw Coupling Hub; 3/4" Bore; 1.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.12" Outside Diameter; 0.91" Length Thru Bore; AL090 Size or Series; Set Screw; Aluminum; 9000 Maximum Speed; NBR 144 | Hytrel 401In-Lbs Torque

Part #

AL090-HUB-3/4-3/16X3/32KW

BDI #
592623

Details

33.55 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.55 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.11
EAN
0685144108005
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
AL090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
9000
Torque
NBR 144 | Hytrel 401In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.25
Long Description
Jaw Coupling Hub; 3/4" Bore; 1.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.12" Outside Diameter; 0.91" Length Thru Bore; AL090 Size or Series; Set Screw; Aluminum; 9000 Maximum Speed; NBR 144 | Hytrel 401In-Lbs Torque
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.53 Inch | 38.862 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Length Thru Bore
0.91 Inch | 23.114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh