https://www.bdiexpress.com/medias/INDL-JHUBXXX-AL-FB-SCRW-AL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODh8aW1hZ2UvanBlZ3xhRGxqTDJnMU1TOHhNRGN4TmpBek1qYzVORFkxTkM5SlRrUk1MVXBJVlVKWVdGaGZRVXhmUmtKZlUwTlNWMTlCVEY5TFYxOHpNREI0TXpBd0xtcHdad3wzNGUyMDI5ZDgyMzdkOGQzMWE1MmZmMjQzYWNiMTcxYTBmMDcwZGQzZjEzOWRiYTAxMGU2NTA5MzYzMzYyNzM2
TIMKEN LOVEJOY
TIMKEN LOVEJOY
AL100 1-3/8 5/16X5/32 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2.41" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.53" Outside Diameter; 1.37" Length Thru Bore; AL100 Size or Series; Set Screw; Aluminum; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Part #
AL100-HUB-1-3/8-5/16X5/32KW
BDI #
593176
Details
102.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/AL100-1-3-8-5-16X5-32-KW/p/593176
Your Price
$ 102.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.25
EAN
0685144179302
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
AL100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
7000
Torque
NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.56
Long Description
Jaw Coupling Hub; 1-3/8" Bore; 2.41" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.53" Outside Diameter; 1.37" Length Thru Bore; AL100 Size or Series; Set Screw; Aluminum; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Hub Diameter
2.41 Inch | 61.214 Millimeter
Outside Diameter
2.53 Inch | 64.262 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.37 Inch | 34.798 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh