![CJ 65/75B HUB CI 2-3/4 5/8KW](/medias/INDL-JHUBXXX-FB-SCRW-CI-KW-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTV8aW1hZ2UvanBlZ3xhR1ZqTDJoak1DOHhNRGN4TlRVM09EUXdNRGM1T0M5SlRrUk1MVXBJVlVKWVdGaGZSa0pmVTBOU1YxOURTVjlMVjE5Q1h6TXdNSGd6TURBdWFuQm58MDY1NWJiNmU5NzdhNTE4ZGQ5Y2UzOTUwMDYyYzBhYWU2YzA3ODA4ZWVhNTA3NDdjNmE2NjZlNmJmNGIyOTQ2Mg)
![CJ 65/75B HUB CI 2-3/4 5/8KW](/medias/INDL-JHUBXXX-FB-SCRW-CI-KW-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTV8aW1hZ2UvanBlZ3xhR1ZqTDJoak1DOHhNRGN4TlRVM09EUXdNRGM1T0M5SlRrUk1MVXBJVlVKWVdGaGZSa0pmVTBOU1YxOURTVjlMVjE5Q1h6TXdNSGd6TURBdWFuQm58MDY1NWJiNmU5NzdhNTE4ZGQ5Y2UzOTUwMDYyYzBhYWU2YzA3ODA4ZWVhNTA3NDdjNmE2NjZlNmJmNGIyOTQ2Mg)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
CJ 65/75B HUB CI 2-3/4 5/8KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
CJ 65/75B HUB CI 2-3/4 5/8KW ; POR CURVED JAW COUPLING HUB W/KW
Jaw Coupling Hub; 2-3/4" Bore; 4.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.31" Outside Diameter; 2.95" Length Thru Bore; 65/75 Size or Series; Set Screw; Cast Iron; 4250 Maximum Speed; Green 10395 | Red 8320 | Yellow 5530In-Lbs Torque
Part #
68514484892
BDI #
20344348
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/CJ-65-75B-HUB-CI-2-3-4%C2%A0-5-8KW/p/20344348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.045
EAN
0068514484892
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
65/75
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4250
Torque
Green 10395 | Red 8320 | Yellow 5530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 2-3/4" Bore; 4.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.31" Outside Diameter; 2.95" Length Thru Bore; 65/75 Size or Series; Set Screw; Cast Iron; 4250 Maximum Speed; Green 10395 | Red 8320 | Yellow 5530In-Lbs Torque
Hub Diameter
4.53 Inch | 115.062 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.95 Inch | 74.93 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh