https://www.bdiexpress.com/medias/INDBOSHUBXXX-FC-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Nzl8aW1hZ2UvanBlZ3xhR1JtTDJoalpDOHhNRGN4TmpBeE5ERTRNalF6TUM5SlRrUkNUMU5JVlVKWVdGaGZSa05mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8ZGU0OGM3ZDAyZTAxYzY2OWFiYmQ4MDczY2RhZDk2YTBkNjdmMjRjYjliNTViY2NkYTNhM2RmMGVmZDc1MTBkYg
BOSTON GEAR
BOSTON GEAR
FC15 3/4
BOSTON GEAR BOSTON GEAR
Description
FC15 3/4 COUPLING HUB
Jaw Coupling Hub; 3/4" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Part #
08256
BDI #
160601
Details
128.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/FC15-3-4/p/160601
Your Price
$ 128.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.168
EAN
0781711082560
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC15
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3450
Torque
Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.168
Long Description
Jaw Coupling Hub; 3/4" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh