https://www.bdiexpress.com/medias/INDBOSHUBXXX-FC-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Nzl8aW1hZ2UvanBlZ3xhR1JtTDJoalpDOHhNRGN4TmpBeE5ERTRNalF6TUM5SlRrUkNUMU5JVlVKWVdGaGZSa05mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8ZGU0OGM3ZDAyZTAxYzY2OWFiYmQ4MDczY2RhZDk2YTBkNjdmMjRjYjliNTViY2NkYTNhM2RmMGVmZDc1MTBkYg
BOSTON GEAR
BOSTON GEAR
FC38 1 7/8
BOSTON GEAR BOSTON GEAR
Description
FC38 1 7/8 COUPLING HUB
Jaw Coupling Hub; 1-7/8" Bore; 3-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.875" Length Thru Bore; FC38 Size or Series; Set Screw; Steel; 1750 Maximum Speed; Bronze 7000 | Rubber 1600 | Polyurethane 3000In-Lbs Torque
Part #
08304
BDI #
160625
Details
571.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/FC38-1-7-8/p/160625
Your Price
$ 571.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.903
EAN
0781711083048
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC38
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
1750
Torque
Bronze 7000 | Rubber 1600 | Polyurethane 3000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.401
Long Description
Jaw Coupling Hub; 1-7/8" Bore; 3-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.875" Length Thru Bore; FC38 Size or Series; Set Screw; Steel; 1750 Maximum Speed; Bronze 7000 | Rubber 1600 | Polyurethane 3000In-Lbs Torque
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh