https://www.bdiexpress.com/medias/INDTBWHUBXXX-L-FB-SCRW-PM-2J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjd8aW1hZ2UvanBlZ3xhR0ZqTDJobFl5OHhNRGN4TmpBNE1EZzJOVE14TUM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpKS1gwdFhYek13TUhnek1EQXVhbkJufDY4YmM4M2Q0Mzk0NjQ3NDg0MjRjMWFiMjY5NjE2Yjk5Y2I3MWUzNWFiNzhiNmI1ZmJhYzY1Nzk0MWYxYTAyY2U
TB WOODS
TB WOODS
L050 1/2
TB WOODS TB WOODS
Description
L050 1/2 COUPLING HUB
Jaw Coupling Hub; 1/2" Bore; 1.08" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.08" Outside Diameter; 0.63" Length Thru Bore; L050 Size or Series; Set Screw; Powdered Metal; 18000 Maximum Speed; Buna-N 26.3 | Hytrel/Bronze 50 | Urethane 39.45In-Lbs Torque
Part #
L05012
BDI #
982621
Details
8.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L050-1-2/p/982621
Your Price
$ 8.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.045
EAN
0698672110235
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L050
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
18000
Torque
Buna-N 26.3 | Hytrel/Bronze 50 | Urethane 39.45In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 1/2" Bore; 1.08" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.08" Outside Diameter; 0.63" Length Thru Bore; L050 Size or Series; Set Screw; Powdered Metal; 18000 Maximum Speed; Buna-N 26.3 | Hytrel/Bronze 50 | Urethane 39.45In-Lbs Torque
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.08 Inch | 27.432 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter
Max Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh