![L070 1/2 1/8X1/16 KW](/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-2J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzODN8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRGN4TlRVM09UYzBOREk0Tmk5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHlTbDlMVjE4ek1EQjRNekF3TG1wd1p3fDg2MjVkZTVjYzg2MjA1OTVmNjM2NTM1YTYxYThiMDg2MzljZTI0NDg1MzY5MDM4M2Y5MDY5OGVjNDUxNWQ1ZTE)
![L070 1/2 1/8X1/16 KW](/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-2J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzODN8aW1hZ2UvanBlZ3xhRFpsTDJnMFl5OHhNRGN4TlRVM09UYzBOREk0Tmk5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHlTbDlMVjE4ek1EQjRNekF3TG1wd1p3fDg2MjVkZTVjYzg2MjA1OTVmNjM2NTM1YTYxYThiMDg2MzljZTI0NDg1MzY5MDM4M2Y5MDY5OGVjNDUxNWQ1ZTE)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L070 1/2 1/8X1/16 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L070 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
Part #
L070-HUB-1/2-1/8X1/16KW
BDI #
592556
Details
10.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L070-1-2-1-8X1-16-KW/p/592556
Your Price
$ 10.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.107
EAN
0685144104212
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
14000
Torque
NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.236
Long Description
Jaw Coupling Hub; 1/2" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
Hub Diameter
1.36 Inch | 34.544 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh