Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L070 5/8 https://www.bdiexpress.com/medias/INDTBWHUBXXX-L-FB-SCRW-PM-2J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjd8aW1hZ2UvanBlZ3xhR0ZqTDJobFl5OHhNRGN4TmpBNE1EZzJOVE14TUM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpKS1gwdFhYek13TUhnek1EQXVhbkJufDY4YmM4M2Q0Mzk0NjQ3NDg0MjRjMWFiMjY5NjE2Yjk5Y2I3MWUzNWFiNzhiNmI1ZmJhYzY1Nzk0MWYxYTAyY2U
987782 Jaw Hub 

TB WOODS TB WOODS

L070 5/8

Description

L070 5/8 JAW COUPLING HUB

Jaw Coupling Hub; 5/8" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Powdered Metal; 14000 Maximum Speed; Buna-N 43.2 | Hytrel/Bronze 114 | Urethane 64.8In-Lbs Torque

Part #

L07058

BDI #
987782

Details

12.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0698672110327
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L070
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
14000
Torque
Buna-N 43.2 | Hytrel/Bronze 114 | Urethane 64.8In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 5/8" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Powdered Metal; 14000 Maximum Speed; Buna-N 43.2 | Hytrel/Bronze 114 | Urethane 64.8In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.36 Inch | 34.544 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh