![L075 5/8](/medias/INDTBWHUBXXX-L-FB-SCRW-PM-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRFE1TDJoaU55OHhNRGN4TmpBNE1UUTFOVEV6TkM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpOS1gwdFhYek13TUhnek1EQXVhbkJufDg5NDI4ZGI0NWQ4ZTU3MWI0N2FhYzZmNzc1MWExM2VjY2RmYjUyMzA3YTNhNjM5OWJkZDBlZGNhNzZmZDExNjk)
![L075 5/8](/medias/INDTBWHUBXXX-L-FB-SCRW-PM-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRFE1TDJoaU55OHhNRGN4TmpBNE1UUTFOVEV6TkM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpOS1gwdFhYek13TUhnek1EQXVhbkJufDg5NDI4ZGI0NWQ4ZTU3MWI0N2FhYzZmNzc1MWExM2VjY2RmYjUyMzA3YTNhNjM5OWJkZDBlZGNhNzZmZDExNjk)
TB WOODS
TB WOODS
L075 5/8
TB WOODS TB WOODS
Description
L075 5/8 JAW COUPLING HUB
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.81" Length Thru Bore; L075 Size or Series; Set Screw; Powdered Metal; 11000 Maximum Speed; Buna-N 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Part #
L07558
BDI #
991997
Details
14.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L075-5-8/p/991997
Your Price
$ 14.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.208
EAN
0698672029568
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
11000
Torque
Buna-N 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.81" Length Thru Bore; L075 Size or Series; Set Screw; Powdered Metal; 11000 Maximum Speed; Buna-N 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh