![L090 3/4](/medias/INDTBWHUBXXX-L-FB-SCRW-PM-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRFE1TDJoaU55OHhNRGN4TmpBNE1UUTFOVEV6TkM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpOS1gwdFhYek13TUhnek1EQXVhbkJufDg5NDI4ZGI0NWQ4ZTU3MWI0N2FhYzZmNzc1MWExM2VjY2RmYjUyMzA3YTNhNjM5OWJkZDBlZGNhNzZmZDExNjk)
![L090 3/4](/medias/INDTBWHUBXXX-L-FB-SCRW-PM-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRFE1TDJoaU55OHhNRGN4TmpBNE1UUTFOVEV6TkM5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYMUJOWHpOS1gwdFhYek13TUhnek1EQXVhbkJufDg5NDI4ZGI0NWQ4ZTU3MWI0N2FhYzZmNzc1MWExM2VjY2RmYjUyMzA3YTNhNjM5OWJkZDBlZGNhNzZmZDExNjk)
TB WOODS
TB WOODS
L090 3/4
TB WOODS TB WOODS
Description
L090 3/4 JAW COUPLING HUB
Jaw Coupling Hub; 3/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.81" Length Thru Bore; L090 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Part #
L09034
BDI #
997125
Details
22.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L090-3-4/p/997125
Your Price
$ 22.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.285
EAN
0698672110464
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
9000
Torque
Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 3/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.81" Length Thru Bore; L090 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Outside Diameter
2.11 Inch | 53.594 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter
Length Thru Bore
0.81 Inch | 20.574 Millimeter
Max Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh