https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhRGxtTDJnME5TOHhNRGN4TlRVM09UazBNRGc1TkM5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHpTbDh6TURCNE16QXdMbXB3Wnd8MmZjYjZlNjlmMmUyMDAzN2IzNzFlMTFkMGJjNDFlNzJmMTFlZGJiNGNiMmQ5MWYwZWI1YWZmOWNjYTA3YjNjNA
592653
Jaw Hub
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L099 1/2 NKW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L099 1/2 NKW COUPLING HUB ; 1/2" BORE 2.54" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
L099-HUB-1/2-NKW
BDI #
592653
Details
36.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L099-1-2-NKW/p/592653
Your Price
$ 36.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.51
EAN
0685144113337
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
7000
Torque
NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
1.133
Long Description
Jaw Coupling Hub; 1/2" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Outside Diameter
2.54 Inch | 64.516 Millimeter
Hub Diameter
2.54 Inch | 64.516 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh