https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-SPLN-CLAMP-SNTIRN-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODF8aW1hZ2UvanBlZ3xhR1k1TDJoaU5pOHhNRGN4TlRVNE1ERTNNREkzTUM5SlRrUk1MVXBJVlVKWVdGaGZURjlUVUV4T1gwTk1RVTFRWDFOT1ZFbFNUbDh6U2w4ek1EQjRNekF3TG1wd1p3fGVlZGFiZjUyMDlhODMwZDUwZDFlYTk0ZGQyNWUzZjA1ODViZjRmOTMyOWZmNTljZmM5NWExZDM4N2MxZmUyNjg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L099 9T 16/32DP LLOC
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L099 9T 16/32DP LLOC COUPLING HUB
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
L099-HUB-9T-16/32DP-LLOC
BDI #
594793
Details
306.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L099-9T-16-32DP-LLOC/p/594793
Your Price
$ 306.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.54
EAN
0685144385710
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L099
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
7000
Torque
NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 9 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
1.2
Long Description
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Hub Diameter
2.54 Inch | 64.516 Millimeter
Outside Diameter
2.54 Inch | 64.516 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh