https://www.bdiexpress.com/medias/INDDODHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzR8aW1hZ2UvanBlZ3xhRE14TDJobE1TOHhNRGN4TmpBeU56TXlNak01T0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58MTEyNGNlZjg4MTNmN2FlMzY0MjhmM2M0MDM4ODBmZWU3MDNkYWQ2ZDgwMDQzODM3NDc1YTlmMDllZWNjMDhhZQ
DODGE
DODGE
L099X1-3/16
DODGE DODGE
Description
L099X1 3/16 ; POR JAW COUPLING TYPE L
Jaw Coupling Hub; 1-3/16" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
L099X1-3/16
BDI #
630168
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L099X1-3-16/p/630168
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.577
EAN
0775829149321
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7000
Torque
Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.27
Long Description
Jaw Coupling Hub; 1-3/16" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh