![L110 40MM 12X3.3MM KW](/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGRtTDJoaVl5OHhNRGN4TlRVM09EVTVOelF3Tmk5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHpTbDlMVjE4ek1EQjRNekF3TG1wd1p3fDg2NGNiM2E3OGNjZTExZWU1OTQ3OWRjY2QxYjI4OGRkNjA2NzdiMTVkMGQxNmY0YTNjYTg4NDQ2Yjc0NjNjNmU)
![L110 40MM 12X3.3MM KW](/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-3J-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRGRtTDJoaVl5OHhNRGN4TlRVM09EVTVOelF3Tmk5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHpTbDlMVjE4ek1EQjRNekF3TG1wd1p3fDg2NGNiM2E3OGNjZTExZWU1OTQ3OWRjY2QxYjI4OGRkNjA2NzdiMTVkMGQxNmY0YTNjYTg4NDQ2Yjc0NjNjNmU)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L110 40MM 12X3.3MM KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L110 40MM 12X3.3MM KW COUPLING HUB ; 40MM BORE 84.328MM HUB DIA
Jaw Coupling Hub; 40MM Bore; 84.328MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.328MM Outside Diameter; 42.672MM Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Part #
L110-HUB-40MMH7-12X3.3MMKW
BDI #
595572
Details
72.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L110-40MM-12X3-3MM-KW/p/595572
Your Price
$ 72.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.07
EAN
0685144456830
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
5000
Torque
NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
2.36
Long Description
Jaw Coupling Hub; 40MM Bore; 84.328MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.328MM Outside Diameter; 42.672MM Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Length Thru Bore
1.68 Inch | 42.672 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.32 Inch | 84.328 Millimeter
Hub Diameter
3.32 Inch | 84.328 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh