https://www.bdiexpress.com/medias/INDDODHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzR8aW1hZ2UvanBlZ3xhRE14TDJobE1TOHhNRGN4TmpBeU56TXlNak01T0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58MTEyNGNlZjg4MTNmN2FlMzY0MjhmM2M0MDM4ODBmZWU3MDNkYWQ2ZDgwMDQzODM3NDc1YTlmMDllZWNjMDhhZQ
DODGE
DODGE
L110X7/8
DODGE DODGE
Description
L110X7/8 JAW COUPLING HUB ; TYPE L
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Part #
L110X7/8
BDI #
630243
Details
66.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L110X7-8/p/630243
Your Price
$ 66.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.771
EAN
0775829149505
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.9
Long Description
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Hub Diameter
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh