https://www.bdiexpress.com/medias/INDDODHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzR8aW1hZ2UvanBlZ3xhRE14TDJobE1TOHhNRGN4TmpBeU56TXlNak01T0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58MTEyNGNlZjg4MTNmN2FlMzY0MjhmM2M0MDM4ODBmZWU3MDNkYWQ2ZDgwMDQzODM3NDc1YTlmMDllZWNjMDhhZQ
DODGE
DODGE
L150X1-1/4
DODGE DODGE
Description
L150X1-1/4 JAW COUPLING HUB ; TYPE L
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 2860In-Lbs Torque
Part #
L150X1-1/4
BDI #
630252
Details
85.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L150X1-1-4/p/630252
Your Price
$ 85.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.297
EAN
0775829149734
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 2860In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.06
Long Description
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 2860In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh