https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-SPLN-CLAMP-SNTIRN-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODF8aW1hZ2UvanBlZ3xhR1k1TDJoaU5pOHhNRGN4TlRVNE1ERTNNREkzTUM5SlRrUk1MVXBJVlVKWVdGaGZURjlUVUV4T1gwTk1RVTFRWDFOT1ZFbFNUbDh6U2w4ek1EQjRNekF3TG1wd1p3fGVlZGFiZjUyMDlhODMwZDUwZDFlYTk0ZGQyNWUzZjA1ODViZjRmOTMyOWZmNTljZmM5NWExZDM4N2MxZmUyNjg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L190 15T 16/32DP LLOC
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L190-HUB-15T-16/32DP-LLOC
Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
Part #
L190-HUB-15T-16/32DP-LLOC
BDI #
594727
Details
443.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L190-15T-16-32DP-LLOC/p/594727
Your Price
$ 443.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.81
EAN
0685144379276
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L190
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
5000
Torque
NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 15 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
6.2
Long Description
Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh