https://www.bdiexpress.com/medias/INDTBWHUBXXX-L-FB-SCRW-CI-3JST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxODl8aW1hZ2UvanBlZ3xhRFF3TDJnMVlpOHhNRGN4TmpBNE1qQTBORGsxT0M5SlRrUlVRbGRJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWHpOS1UxUmZTMWRmTXpBd2VETXdNQzVxY0djfDdhZWNjZWJhNDQ1ZDRkNWYyOTc1YjAwMzQyMWRkMjhmZjczYzNhYzNhMGNhNDM5ZWVmNDY2OThkMWEwZjVlMzk
TB WOODS
TB WOODS
L225 3/4
TB WOODS TB WOODS
Description
L225 3/4 JAW COUPLING HUB
Jaw Coupling Hub; 3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.19" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4600 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Part #
L22534
BDI #
995424
Details
217.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L225-3-4/p/995424
Your Price
$ 217.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.127
EAN
0698672052474
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4600
Torque
Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.tbwoods.com
Long Description
Jaw Coupling Hub; 3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.19" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4600 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
2.19 Inch | 55.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh