https://www.bdiexpress.com/medias/INDM-GHUBXXX-ML-FB-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzV8aW1hZ2UvanBlZ3xhRGRsTDJneFlpOHhNRGN4TmpBeU5UYzBPVFV6TkM5SlRrUk5MVWRJVlVKWVdGaGZUVXhmUmtKZlUwTlNWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3w2N2RmYjg3ZGU2OWMwNTFiOTY5MGZhNTk2ZTdjODI1YzdkMjI0ODNhZTU0NDMwZDcyNjJiM2NmMzg5YWI2MTRk
609305
Jaw Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
ML050 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
ML050 5/8 JAW CPLG HUB ; 5/8" BORE 1-1/16" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; ML050 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 31.5 | Hytrel 94.5In-Lbs Torque
Part #
ML050 5/8
BDI #
609305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/ML050-5-8/p/609305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.06
EAN
0697950146058
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
ML050
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 31.5 | Hytrel 94.5In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.13
Long Description
Jaw Coupling Hub; 5/8" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; ML050 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 31.5 | Hytrel 94.5In-Lbs Torque
Outside Diameter
1.063 Inch | 27 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.063 Inch | 27 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh