https://www.bdiexpress.com/medias/INDM-GHUBXXX-ML-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRFJpTDJneFppOHhNRGN4TmpBNE16VXhPVFV4T0M5SlRrUk5MVWRJVlVKWVdGaGZUVXhmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8YTZmM2MxZjRiMmM2ZmE3YjI5NzMyYjg0ZmZhMjVjZDliYmRjMzUwYWQyZTU1NTY5YmMzOWY4OGU5MzUyNmEwZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
ML075 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
ML075 7/8 JAW COUPLING HUB ; 7/8" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Part #
ML075 7/8
BDI #
609327
Details
12.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/ML075-7-8/p/609327
Your Price
$ 12.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.181
EAN
0697950146249
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 81 | Hytrel 242In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.44
Long Description
Jaw Coupling Hub; 7/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh