![MS225 1 1/8](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
![MS225 1 1/8](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MS225 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MS225 1 1/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Jaw Coupling Hub; 1-1/8" Bore; 5" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.188" Length Thru Bore; MS225 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2920 | Hytrel 8760In-Lbs Torque
Part #
MS225 1 1/8
BDI #
609698
Details
190.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/MS225-1-1-8/p/609698
Your Price
$ 190.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.45
EAN
0697950069883
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MS225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 2920 | Hytrel 8760In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.6
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 5" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.188" Length Thru Bore; MS225 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2920 | Hytrel 8760In-Lbs Torque
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Hub Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh