https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF100X2-5/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF100X2-5/8 COUPLING HUB ; NON RETURNABLE STANDARD STEEL HUB
Jaw Coupling Hub; 2-5/8" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.92" Outside Diameter; 2.46" Length Thru Bore; QF100 Size or Series; Set Screw; Steel; 4800 Maximum Speed; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Part #
QF100X2-5/8
BDI #
755101
Details
581.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF100X2-5-8/p/755101
Your Price
$ 581.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.623
EAN
0883450051668
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4800
Torque
Red 14178 | White 28115 | Blue 28115In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 2-5/8" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.92" Outside Diameter; 2.46" Length Thru Bore; QF100 Size or Series; Set Screw; Steel; 4800 Maximum Speed; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Length Thru Bore
2.46 Inch | 62.484 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
5.92 Inch | 150.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh