https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF15X1
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF15 X 1 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Jaw Coupling Hub; 1" Bore; 2.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.55" Outside Diameter; 1.34" Length Thru Bore; QF15 Size or Series; Set Screw; Steel; 9000 Maximum Speed
Part #
QF15X1
BDI #
784148
Details
136.43
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF15X1/p/784148
Your Price
$ 136.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.638
EAN
0883450052153
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF15
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
9000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 1" Bore; 2.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.55" Outside Diameter; 1.34" Length Thru Bore; QF15 Size or Series; Set Screw; Steel; 9000 Maximum Speed
Outside Diameter
2.55 Inch | 64.77 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Hub Diameter
2.31 Inch | 58.674 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh