![QF175XPB](/medias/INDL-JHUBXXX-QF-MPB-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Mzd8aW1hZ2UvanBlZ3xhR0ZpTDJoak5DOHhNRGN4TlRVNE1Ua3dOamszTkM5SlRrUk1MVXBJVlVKWVdGaGZVVVpmVFZCQ1gxTkRVbGRmVTFSTVh6TXdNSGd6TURBdWFuQm58ZDM0NzU4OThhODU5NjM4MmY5NjBiZDY3YTA4Y2Q5ZGFkNzY3MGU1NjE2MTQyNDY1MzExYzQzZjg0ZDg3MmMxOA)
![QF175XPB](/medias/INDL-JHUBXXX-QF-MPB-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Mzd8aW1hZ2UvanBlZ3xhR0ZpTDJoak5DOHhNRGN4TlRVNE1Ua3dOamszTkM5SlRrUk1MVXBJVlVKWVdGaGZVVVpmVFZCQ1gxTkRVbGRmVTFSTVh6TXdNSGd6TURBdWFuQm58ZDM0NzU4OThhODU5NjM4MmY5NjBiZDY3YTA4Y2Q5ZGFkNzY3MGU1NjE2MTQyNDY1MzExYzQzZjg0ZDg3MmMxOA)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF175XPB
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF175 X PILOT BORE JAW COUPLING HUB ; STANDARD STEEL HUB
Jaw Coupling Hub; 5-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 6.75" Outside Diameter; 2.67" Length Thru Bore; QF175 Size or Series; Set Screw; Steel; 4200 Maximum Speed
Part #
QF175XPB
BDI #
754615
Details
752.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF175XPB/p/754615
Your Price
$ 752.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
10.42
EAN
0883450052481
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
QF175
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4200
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 5-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 6.75" Outside Diameter; 2.67" Length Thru Bore; QF175 Size or Series; Set Screw; Steel; 4200 Maximum Speed
Length Thru Bore
2.67 Inch | 67.818 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh