https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF25X1-1/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF25 X 1-1/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Jaw Coupling Hub; 1-1/8" Bore; 3.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; QF25 Size or Series; Set Screw; Steel; 7000 Maximum Speed
Part #
QF25X1-1/8
BDI #
789452
Details
242.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF25X1-1-8/p/789452
Your Price
$ 242.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.72
EAN
0883450053082
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF25
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
7000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 3.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; QF25 Size or Series; Set Screw; Steel; 7000 Maximum Speed
Outside Diameter
3.37 Inch | 85.6 Millimeter
Hub Diameter
3.19 Inch | 81.026 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh