TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF100DESPBODYX130MM
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF100DESPBODYX130MM COUPLING BODY ; NON-RETURNABLE
Assembly, Spacer; 108MM Outside Diameter; 130MM Distance Between Shaft Ends; 130MM Width; Spacer Assembly; Steel; QF100 Size or Series; 4500 Maximum Speed RPM; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Part #
QF100DESPBODYX130MM
BDI #
21963458
Details
2145.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF100DESPBODYX130MM/p/21963458
Your Price
$ 2,145.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450473583
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF100
Maximum Speed RPM
4500
Torque
Red 14178 | White 28115 | Blue 28115In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 108MM Outside Diameter; 130MM Distance Between Shaft Ends; 130MM Width; Spacer Assembly; Steel; QF100 Size or Series; 4500 Maximum Speed RPM; Red 14178 | White 28115 | Blue 28115In-Lbs Torque
Distance Between Shaft Ends
5.118 Inch | 130 Millimeter
Outside Diameter
4.252 Inch | 108 Millimeter
Width
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh