21961067
Jaw Spacer
TIMKEN
TIMKEN
QF15DESPBODYX12-3/16
TIMKEN TIMKEN
Description
QF15DESPBODYX12-3/16 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Assembly, Spacer; 2.31" Outside Diameter; 12-3/16" Distance Between Shaft Ends; 12-3/16" Width; Spacer Assembly; Steel; QF15 Size or Series; 4500 Maximum Speed RPM; Red 1059 | White 2075 | Blue 2075In-Lbs Torque
Part #
QF15DESPBODYX12-3/16
BDI #
21961067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF15DESPBODYX12-3-16/p/21961067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450455497
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF15
Maximum Speed RPM
4500
Torque
Red 1059 | White 2075 | Blue 2075In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 2.31" Outside Diameter; 12-3/16" Distance Between Shaft Ends; 12-3/16" Width; Spacer Assembly; Steel; QF15 Size or Series; 4500 Maximum Speed RPM; Red 1059 | White 2075 | Blue 2075In-Lbs Torque
Distance Between Shaft Ends
12.188 Inch | 309.575 Millimeter
Outside Diameter
2.31 Inch | 58.674 Millimeter
Width
12.188 Inch | 309.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh