TIMKEN LOVEJOY
TIMKEN LOVEJOY
C285 CUSHIONS SXB 6/SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
C285 CUSHIONS SXB 6/SET ; 8-1/2" OD NBR 1-5/8" THK
8-1/2" Outside diameter; Jaw Coupling; Cushion Set; Nitrile Butadiene Rubber; 1-5/8" Thickness; C285 Size or Series; 3200 Max Speed; 9182In-Lbs Torque
Part #
C285-CUSHION-SXB-SET OF 6
BDI #
20080755
Details
317.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/C285-CUSHIONS-SXB-6-SET/p/20080755
Your Price
$ 317.81 / set
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.318
EAN
0068514414771
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Cushion Set
Material
Nitrile Butadiene Rubber
Coupling Size or Series
C285
Maximum Speed RPM
3200
Torque
9182In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Set of 6
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Cushion Set
Manufacturer Item Number
C285 CUSHIONS SXB SET OF 6 +
Manufacturer Internal Number
14771
Weight / LBS
0.7
Long Description
8-1/2" Outside diameter; Jaw Coupling; Cushion Set; Nitrile Butadiene Rubber; 1-5/8" Thickness; C285 Size or Series; 3200 Max Speed; 9182In-Lbs Torque
Outside Diameter
8.5 Inch | 215.9 Millimeter
Thickness
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh