TIMKEN LOVEJOY
TIMKEN LOVEJOY
CJ 28 SPIDER 80A BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
CJ 28 SPIDER 80A BLUE COUPLING ELEMENT ; 2.56" OD URETHANE
2.56" Outside diameter; Jaw Coupling; Spider; Urethane; 0.59" Thickness; 28/38 Size or Series; 8500 Max Speed; 407In-Lbs Torque
Part #
CJ28-SPIDER-80A BLUE-URE
BDI #
596493
Details
29.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/CJ-28-SPIDER-80A-BLUE/p/596493
Your Price
$ 29.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.027
EAN
0685144614636
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
28/38
Maximum Speed RPM
8500
Torque
407In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Curved Jaw | Blue
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Manufacturer Item Number
CJ 28 SPIDER 80A BLUE +
Manufacturer Internal Number
61463
Weight / LBS
0.06
Long Description
2.56" Outside diameter; Jaw Coupling; Spider; Urethane; 0.59" Thickness; 28/38 Size or Series; 8500 Max Speed; 407In-Lbs Torque
Thickness
0.59 Inch | 14.986 Millimeter
Outside Diameter
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh