https://www.bdiexpress.com/medias/INDL-JSPDRIN-L-AL090-095-BRZ-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODZ8aW1hZ2UvanBlZ3xhR00wTDJoa01TOHhNREkzT0RVek5Ea3pPRFkxTkM5SlRrUk1MVXBUVUVSU1NVNWZURjlCVERBNU1GOHdPVFZmUWxKYVgwOVFSVTVmTXpBd2VETXdNQzVxY0djfDIxMDE1MjViYjViM2Q5MTI4ZWJhNWYwZTdjNzg4MWQxNjU2OWM3YWExZjJhNzEzMzlhMGJiMjA2NTAzMzdkMDA
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L/AL090/095 SPIDER BRONZE OCT 3/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L/AL090/095-SPIDER OCT-BRONZE-3/4 ; COUPLING ELEMENT
2-1/8" Outside diameter; Jaw Coupling; Spider; Bronze; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 250 Max Speed; 401In-Lbs Torque
Part #
L/AL090/095-SPIDER OCT-BRONZE-3/4
BDI #
592628
Details
53.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/L-AL090-095-SPIDER-BRONZE-OCT-3-4/p/592628
Your Price
$ 53.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.1
EAN
0685144110732
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Bronze
Coupling Size or Series
L090/095 | AL090/095
Maximum Speed RPM
250
Torque
401In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Manufacturer Item Number
L/AL090/095 SPIDER BNZ OCT3/4+
Manufacturer Internal Number
11073
Weight / LBS
0.22
Long Description
2-1/8" Outside diameter; Jaw Coupling; Spider; Bronze; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 250 Max Speed; 401In-Lbs Torque
Thickness
0.44 Inch | 11.176 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh