https://www.bdiexpress.com/medias/INDDODSPDRXX-L07N-JAWCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTR8aW1hZ2UvanBlZ3xhRGhoTDJneU5DOHhNRGN3TnpnM09UazFNalF4TkM5SlRrUkVUMFJUVUVSU1dGaGZUREEzVGw5S1FWZERVRWRmTXpBd2VETXdNQzVxY0djfGU2MjI2ZTgzMDJlNTY1MDVmMWI2ZjRlZmJkYTJmMjRjOTc1YTUxMzcwYTExZDI0ZjU0MGJmNTdjMmFiYjM0NTc
DODGE
DODGE
L075N
DODGE DODGE
Description
L075N JAW COUPLING ELEMENT ; RUBBER
Coupling Spider; 1-3/4" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 11000 RPM Max Speed; 90In-Lbs Torque
Part #
L075N
BDI #
629998
Details
9.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/L075N/p/629998
Your Price
$ 9.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.014
EAN
0775829147136
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L075
Maximum Speed RPM
11000
Torque
90In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.9
Long Description
Coupling Spider; 1-3/4" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 11000 RPM Max Speed; 90In-Lbs Torque
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh