MAGNALOY COUPLING
MAGNALOY COUPLING
M570N7
MAGNALOY COUPLING MAGNALOY COUPLING
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
4.8" Outside diameter; Jaw Coupling; Insert; Neoprene; 1.41" Thickness; 500 Size or Series; 1800 Max Speed; 2194.8In-Lbs Torque
Part #
M570N7
BDI #
1403140
Details
47.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/M570N7/p/1403140
Your Price
$ 47.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.03
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Neoprene
Coupling Size or Series
500
Maximum Speed RPM
1800
Torque
2194.8In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Black
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer Internal Number
M570N7
Weight / LBS
0.071
Long Description
4.8" Outside diameter; Jaw Coupling; Insert; Neoprene; 1.41" Thickness; 500 Size or Series; 1800 Max Speed; 2194.8In-Lbs Torque
Thickness
1.41 Inch | 35.814 Millimeter
Outside Diameter
4.8 Inch | 121.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh