TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF100TINSERT
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF100T COUPLING INSERT ; HIGHEST TORQUE BLACK
Insert, Coupling; 6.44" Outside Diameter; Jaw Coupling; Urethane; 2.02" Thickness; QF100 Size or Series; 5000 Max Speed;
Part #
QF100TINSERT
BDI #
754639
Details
434.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/QF100TINSERT/p/754639
Your Price
$ 434.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.27
EAN
0883450051545
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Urethane
Coupling Size or Series
QF100
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Black
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
1.5
Long Description
Insert, Coupling; 6.44" Outside Diameter; Jaw Coupling; Urethane; 2.02" Thickness; QF100 Size or Series; 5000 Max Speed;
Outside Diameter
6.44 Inch | 163.576 Millimeter
Thickness
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh