![SRL150](/medias/INDXXXSPDRXX-B-JAWCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDh8aW1hZ2UvanBlZ3xhR1E0TDJoaVl5OHhNREEzTmpVM01qWTBOelExTkM5SlRrUllXRmhUVUVSU1dGaGZRbDlLUVZkRFVFZGZNekF3V0RNd01DNXFjR2N8MzAxY2IyZmM4MDRjN2M4MmY1YTJiZjQ4NWEyZDE4MDViZGQ0N2U0YzEyY2U1MzAwZTQ4YTE3NDM0ZjY0MzI5Zg)
![SRL150](/medias/INDXXXSPDRXX-B-JAWCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDh8aW1hZ2UvanBlZ3xhR1E0TDJoaVl5OHhNREEzTmpVM01qWTBOelExTkM5SlRrUllXRmhUVUVSU1dGaGZRbDlLUVZkRFVFZGZNekF3V0RNd01DNXFjR2N8MzAxY2IyZmM4MDRjN2M4MmY1YTJiZjQ4NWEyZDE4MDViZGQ0N2U0YzEyY2U1MzAwZTQ4YTE3NDM0ZjY0MzI5Zg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SRL150
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SRL150 JAW COUPLING SPIDER ; 3-3/4" OD NBR
3-3/4" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 7/8" Thickness; ML150 | MS150 Size or Series; 3600 Max Speed; 1197 | 1630In-Lbs Torque
Part #
SRL150
BDI #
611434
Details
54.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/SRL150/p/611434
Your Price
$ 54.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.095
EAN
0697950149059
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
ML150 | MS150
Maximum Speed RPM
3600
Torque
1197 | 1630In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Manufacturer Item Number
SRL150
Manufacturer Internal Number
SRL150
Weight / LBS
0.21
Long Description
3-3/4" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 7/8" Thickness; ML150 | MS150 Size or Series; 3600 Max Speed; 1197 | 1630In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Thickness
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh