TIMKEN LOVEJOY
TIMKEN LOVEJOY
SW110 SPIDER WITH RING, 685144 24671
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SW110-SPIDER W/RING ; CPLG ELEMENT
3.87" Outside diameter; Jaw Coupling; Snap Wrap Spider; Nitrile Butadiene Rubber; 3/4" Thickness; L110 Size or Series; 1750 Max Speed; 792In-Lbs Torque
Part #
SW110-SPIDER W/RING
BDI #
593601
Details
75.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/SW110-SPIDER-WITH-RING,-685144-24671/p/593601
Your Price
$ 75.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.07
EAN
0685144246714
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Snap Wrap Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L110
Maximum Speed RPM
1750
Torque
792In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | With Retaining Ring
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Manufacturer Item Number
SW110 SPIDER W/RING +
Manufacturer Internal Number
24671
Weight / LBS
0.16
Long Description
3.87" Outside diameter; Jaw Coupling; Snap Wrap Spider; Nitrile Butadiene Rubber; 3/4" Thickness; L110 Size or Series; 1750 Max Speed; 792In-Lbs Torque
Outside Diameter
3.87 Inch | 98.298 Millimeter
Thickness
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh