BOSTON GEAR
BOSTON GEAR
XFCBB30
BOSTON GEAR BOSTON GEAR
Description
XFCBB30 COUPLING INSERT ; 3" OD
Spider, Coupling; 3" Outside Diameter; Jaw Coupling; Bronze; FC30 Size or Series; 690 Max Speed; 3200In-Lbs Torque
Part #
08072
BDI #
160512
Details
168.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/XFCBB30/p/160512
Your Price
$ 168.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.236
EAN
0781711080726
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Bronze
Coupling Size or Series
FC30
Maximum Speed RPM
690
Torque
3200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Spider, Coupling; 3" Outside Diameter; Jaw Coupling; Bronze; FC30 Size or Series; 690 Max Speed; 3200In-Lbs Torque
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh