BOSTON GEAR
BOSTON GEAR
XFCR12 Rubber insert for coupling
BOSTON GEAR BOSTON GEAR
Description
XFCR12 COUPLING INSERT ; RUBBER
Spider, Coupling; 1.25" Outside Diameter; Jaw Coupling; Rubber; FC12 Size or Series; 3450 Max Speed; 65In-Lbs Torque
Part #
08078
BDI #
160515
Details
74.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/XFCR12-Rubber-insert-for-coupling/p/160515
Your Price
$ 74.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0781711080788
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Rubber
Coupling Size or Series
FC12
Maximum Speed RPM
3450
Torque
65In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Spider, Coupling; 1.25" Outside Diameter; Jaw Coupling; Rubber; FC12 Size or Series; 3450 Max Speed; 65In-Lbs Torque
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh