TIMKEN LOVEJOY
TIMKEN LOVEJOY
ASB6 3/8X1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ASB6 3/8X1/2 BEAM COUPLING
Motion Control Coupling; 3/8" X 1/2" Bore; 1.252" Outer Diameter; Finished Bore; Aluminum Material; 0.472" Length Thru Bore; ASB6 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 15In-Lbs Torque
Part #
ASB6-BEAM CP-3/8X1/2
BDI #
597180
Details
419.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/ASB6-3-8X1-2/p/597180
Your Price
$ 419.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.07
EAN
0685144770530
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
3/8" X 1/2" Bore; 1.252" Outer Diameter; Finished Bore; Aluminum Material; 0.472" Length Thru Bore; ASB6 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 15In-Lbs Torque
Long Description
Motion Control Coupling; 3/8" X 1/2" Bore; 1.252" Outer Diameter; Finished Bore; Aluminum Material; 0.472" Length Thru Bore; ASB6 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 15In-Lbs Torque


