TIMKEN LOVEJOY
TIMKEN LOVEJOY
EC100 3/8X3/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
EC100 3/8X3/8 BEAM COUPLING ; ANODIZED ALUM 3/8IN X 3/8IN X 0.984MM L
Motion Control Coupling; 3/8" X 3/8" Bore; 0.984" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.315" Length Thru Bore; EC100 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 11In-Lbs Torque
Part #
EC100-BEAM CP-3/8X3/8
BDI #
596062
Details
357.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/EC100-3-8X3-8/p/596062
Your Price
$ 357.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.037
EAN
0685144566447
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
3/8" X 3/8" Bore; 0.984" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.315" Length Thru Bore; EC100 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 11In-Lbs Torque
Long Description
Motion Control Coupling; 3/8" X 3/8" Bore; 0.984" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.315" Length Thru Bore; EC100 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 11In-Lbs Torque

