TIMKEN LOVEJOY
TIMKEN LOVEJOY
MDSD50C CPLG 1/2X10MM
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
MDSD50C CPLG 1/2X10MM CLAMP COUPLING ; 1/2X10MM MINI DISC SINGLE DISC 44MM OAL
Motion Control Coupling; 1/2" X 10MM Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDSD50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque
Part #
MDSD50C-CP-1/2X10MM
BDI #
22369075
Details
524.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/MDSD50C-CPLG-1-2X10MM/p/22369075
Your Price
$ 524.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0685144821140
Product Group - BDI
M02306
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
1/2" X 10MM Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDSD50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque
Long Description
Motion Control Coupling; 1/2" X 10MM Bore; 1.969" Outer Diameter; Finished Bore; Aluminum Hub with Stainless Steel Disc Material; Clamp; 0.764" Length Thru Bore; MDSD50C Size Or Series; No Bushing; No Keyway; 3100RPM Max Speed; 66In-Lbs Torque

