TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF15SPCOVER
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF15SPCOVER ; STEEL HORIZONTAL SPLIT
Quickflex Coupling Cover; 2" Height; 4.89" Width; Low-Speed Split Type; (4) M8 X 25MM Bolt Size; 400RPM Max Speed
Part #
QF15SPCOVER
BDI #
754484
Details
124.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/QF15SPCOVER/p/754484
Your Price
$ 124.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.453
EAN
0883450052115
Product Group - BDI
M02304
Noun
Cover
Keyword String
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling Cover
Product Specification
2" Height; 4.89" Width; Low-Speed Split Type; (4) M8 X 25MM Bolt Size; 400RPM Max Speed
Long Description
Quickflex Coupling Cover; 2" Height; 4.89" Width; Low-Speed Split Type; (4) M8 X 25MM Bolt Size; 400RPM Max Speed

