TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF250DESPBODYX7-1/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF250DESPBODYX7-1/4 SPACER BODY ; NON RETURNABLE ELASTOMERIC CPLG FLANGED
Quickflex Coupling Spacer; 7-1/4" Distance Between Shaft End; Carbon Steel Material; QF250 Size Or Series; Double-Ended Style
Part #
QF250DESPBODYX7-1/4
BDI #
20395876
Details
3920.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/QF250DESPBODYX7-1-4/p/20395876
Your Price
$ 3,920.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
18.12
EAN
0883450409902
Product Group - BDI
M02304
Noun
Spacer
Keyword String
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling Spacer
Product Specification
7-1/4" Distance Between Shaft End; Carbon Steel Material; QF250 Size Or Series; Double-Ended Style
Long Description
Quickflex Coupling Spacer; 7-1/4" Distance Between Shaft End; Carbon Steel Material; QF250 Size Or Series; Double-Ended Style