https://www.bdiexpress.com/medias/INDL-YHUBXXX-JAWCPG-QF-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTB8aW1hZ2UvanBlZ3xhREl6TDJnNE5DOHhNRFU0TmpNMk9UZ3hPRFkxTkM5SlRrUk1MVmxJVlVKWVdGaGZTa0ZYUTFCSFgxRkdYMFpDWDA1TFYxOHpNREI0TXpBd0xtcHdad3xkOTBlNTA5MGFjZTMwYTFhNThhYWEzYTMwNDA4NzQ2YzVlNjU5OWZiODE1NmIzOTBiNjA5ODYwNDE0NDI2NzYx
https://www.bdiexpress.com/medias/INDL-YHUBXXX-JAWCPG-QF-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTB8aW1hZ2UvanBlZ3xhREl6TDJnNE5DOHhNRFU0TmpNMk9UZ3hPRFkxTkM5SlRrUk1MVmxJVlVKWVdGaGZTa0ZYUTFCSFgxRkdYMFpDWDA1TFYxOHpNREI0TXpBd0xtcHdad3xkOTBlNTA5MGFjZTMwYTFhNThhYWEzYTMwNDA4NzQ2YzVlNjU5OWZiODE1NmIzOTBiNjA5ODYwNDE0NDI2NzYx
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF25S303X1-3/16
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF25S303X1-3/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Quickflex Coupling; 1-3/16" Bore; 3.19" Hub Diameter; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; QF25 Size Or Series; 303 Stainless Steel Material; 7000RPM Max Speed; 6461In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert and (1) Cover
Part #
QF25S303X1-3/16
BDI #
20395952
Details
450.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/QF25S303X1-3-16/p/20395952
Your Price
$ 450.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.09
EAN
0883450430692
Product Group - BDI
M02304
Noun
Coupling
Keyword String
Quickflex
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling
Product Specification
1-3/16" Bore; 3.19" Hub Diameter; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; QF25 Size Or Series; 303 Stainless Steel Material; 7000RPM Max Speed; 6461In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert, (1) Cover
Long Description
Quickflex Coupling; 1-3/16" Bore; 3.19" Hub Diameter; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; QF25 Size Or Series; 303 Stainless Steel Material; 7000RPM Max Speed; 6461In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert and (1) Cover
