TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF5HINSERT
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF5HINSERT ; HIGH TEMPERATURE WHITE
Quickflex Coupling Insert; 2.23" Outer Diameter; 0.63" Width; 1.23" Max Bore; QF5 Size Or Series; Wrap Insert Style; Urethane Material; White Color
Part #
QF5HINSERT
BDI #
754828
Details
119.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/QF5HINSERT/p/754828
Your Price
$ 119.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.453
EAN
0883450054096
Product Group - BDI
M02304
Noun
Insert
Keyword String
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling Insert
Product Specification
2.23" Outer Diameter; 0.63" Width; 1.23" Max Bore; QF5 Size Or Series; Wrap Insert Style; Urethane Material; White Color
Long Description
Quickflex Coupling Insert; 2.23" Outer Diameter; 0.63" Width; 1.23" Max Bore; QF5 Size Or Series; Wrap Insert Style; Urethane Material; White Color