GD115 https://www.bdiexpress.com/medias/INDL-JCOUPLG-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzh8aW1hZ2UvanBlZ3xhRFU0TDJnNVpDOHhNREV3TlRFM05EQTJOVEU0TWk5SlRrUk1MVXBEVDFWUVRFZGZSMFJmTXpBd2VETXdNQzVxY0djfGM0ZjI5YzM4ZDZlOWM2NWY1OTE4MGQxYzlhNDcwZmU0OGY3YzMwZDE1ZjY5NDhkYWRjNGE0MjIyZjI4NjAzNjY
751900 Rigid Couplings 

TIMKEN LOVEJOY TIMKEN LOVEJOY

GD115

Description

GD115 RIGID COUPLING ; COMPRESSION

Rigid Compression Coupling; 1.938" Bore; 5.25" Outer Diameter; 8" Length; 4 Number of Bolts; 8569In-Lbs Torque

Part #

GD115

BDI #
751900
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
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
11.43
EAN
0883450011631
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Rigid Compression Coupling
Product Specification
1.938" Bore; 5.25" Outer Diameter; 8" Length; 4 Number of Bolts; 8569In-Lbs Torque
Long Description
Rigid Compression Coupling; 1.938" Bore; 5.25" Outer Diameter; 8" Length; 4 Number of Bolts; 8569In-Lbs Torque