TIMKEN LOVEJOY
TIMKEN LOVEJOY
GD208S
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
GD208S RIGID COUPLING ; COMPRESSION
Rigid Compression Coupling; 2.5" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 18408In-Lbs Torque
Part #
GD208S
BDI #
751796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/GD208S/p/751796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.332
EAN
0883450011747
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Rigid Compression Coupling
Product Specification
2.5" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 18408In-Lbs Torque
Long Description
Rigid Compression Coupling; 2.5" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 18408In-Lbs Torque