Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GD215S https://www.bdiexpress.com/medias/INDL-JCOUPLG-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzh8aW1hZ2UvanBlZ3xhRFU0TDJnNVpDOHhNREV3TlRFM05EQTJOVEU0TWk5SlRrUk1MVXBEVDFWUVRFZGZSMFJmTXpBd2VETXdNQzVxY0djfGM0ZjI5YzM4ZDZlOWM2NWY1OTE4MGQxYzlhNDcwZmU0OGY3YzMwZDE1ZjY5NDhkYWRjNGE0MjIyZjI4NjAzNjY
751837 Rigid Couplings 

TIMKEN LOVEJOY TIMKEN LOVEJOY

GD215S

Description

GD215S RIGID COUPLING ; POR COMPRESSION

Rigid Compression Coupling; 2.938" Bore; 7.25" Outer Diameter; 11.375" Length; 6 Number of Bolts; 29862In-Lbs Torque

Part #

88345001178

BDI #
751837

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
36.29
EAN
0883450011785
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Rigid Compression Coupling
Product Specification
2.938" Bore; 7.25" Outer Diameter; 11.375" Length; 6 Number of Bolts; 29862In-Lbs Torque
Long Description
Rigid Compression Coupling; 2.938" Bore; 7.25" Outer Diameter; 11.375" Length; 6 Number of Bolts; 29862In-Lbs Torque