784759
Rigid Hubs
TIMKEN LOVEJOY
TIMKEN LOVEJOY
GD400
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
GD400 RIGID COMPRESSION COUPLING
Rigid Coupling Hub; 4" Bore; 9-3/4" Outside Diameter; Shaft; No Flange; Finished Bore; 15-1/4" Length Thru Bore; Compression Mount; No Bushing; Keyway; Cast Steel; 75398In-Lbs Torque
Part #
GD400
BDI #
784759
Details
3570.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/GD400/p/784759
Your Price
$ 3,570.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
71.574
EAN
0883450011877
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Steel
Torque
75398In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
158
Product Detail
Rigid Coupling
Product Specification
4" Bore; 9.75" Outside Diameter; 15.25" Length Thru Bore; Finished Bore; Compression Mount; No Bushing; Keyway; 75398In-Lbs Torque; Rigid Clamp Style
Long Description
Rigid Coupling Hub; 4" Bore; 9-3/4" Outside Diameter; Shaft; No Flange; Finished Bore; 15-1/4" Length Thru Bore; Compression Mount; No Bushing; Keyway; Cast Steel; 75398In-Lbs Torque
Length Thru Bore
15.25 Inch | 387.35 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


